
Toiletry Dispenser, Black, Steel
Mfr # ST1084
Zoro # G116055274
product price: $82.89
/ea
Free Shipping & Returns
Key Features
Material
Steel
Reservoir Capacity
9 fl oz
Refill Style
Cartridge Bottle
Overall Width
2 3/4 in
Includes Mounting Hardware
Mounting Hardware Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST1084
Zoro #
G116055274
UPC #
838810026534
Country of Origin
China
Dimensions
Overall Width
2 3/4 in
Overall Depth
4 3/8 in
Overall Height
6 3/8 in
Details
Material
Steel
Item
Toiletry Dispenser
Color
Black
Reservoir Capacity
9 fl oz
Refill Style
Cartridge Bottle
Includes Mounting Hardware
Mounting Hardware Not Included
Locking
Lockable
Number of Reservoirs
1
Reservoir Opacity
Opaque
Legend
Hand Sanitizer
Dispensing Mechanism
Automatic Sensor
Product Type
Toiletry Dispenser
Dispensing Volume
0.5 mL, 1.9 mL
Description
Dispenser
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.