Zoro Homepage

Toiletry Dispenser, Brass, SS

  • Mfr # ST1080

  • Zoro # G816055277


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Brass
Refill Style
Cartridge Bottle
Dispensing Mechanism
Automatic Sensor
Number of Reservoirs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST1080
Zoro #
G816055277
UPC #
838810025896
Country of Origin
China

Dimensions

Overall Depth
5 3/8 in
Overall Width
5 5/8 in
Overall Height
7 3/4 in

Details

Material
Stainless Steel
Item
Toiletry Dispenser
Color
Brass
Refill Style
Cartridge Bottle
Dispensing Mechanism
Automatic Sensor
Number of Reservoirs
1
Reservoir Capacity
14 fl oz
Includes Mounting Hardware
Mounting Hardware Not Included
Dispensing Volume
0.5 mL, 2.4 mL
Reservoir Opacity
Opaque
Legend
Dishwashing Soap
Locking
Lockable
Product Type
Toiletry Dispenser

Description

Dispenser

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.