
Toiletry Dispenser, Brass, SS
Mfr # ST1083
Zoro # G216055273
product price: $82.19
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Color
Brass
Reservoir Opacity
Opaque
Legend
Hand Sanitizer
Includes Mounting Hardware
Mounting Hardware Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST1083
Zoro #
G216055273
UPC #
838810026527
Country of Origin
China
Dimensions
Overall Height
6 3/8 in
Overall Width
2 3/4 in
Overall Depth
4 3/8 in
Details
Material
Stainless Steel
Item
Toiletry Dispenser
Color
Brass
Reservoir Opacity
Opaque
Legend
Hand Sanitizer
Includes Mounting Hardware
Mounting Hardware Not Included
Number of Reservoirs
1
Reservoir Capacity
9 fl oz
Dispensing Volume
0.5 mL, 1.9 mL
Dispensing Mechanism
Automatic Sensor
Locking
Lockable
Product Type
Toiletry Dispenser
Refill Style
Cartridge Bottle
Description
Dispenser
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.