
Toiletry Dispenser, Silver, SS
Mfr # ST1068
Zoro # G516055270
product price: $20.55
/eaKey Features
Material
Stainless Steel
Color
Silver
Reservoir Opacity
Opaque
Dispensing Mechanism
Automatic Sensor
Product Type
Toiletry Dispenser
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST1068
Zoro #
G516055270
UPC #
838810024936
Country of Origin
China
Dimensions
Overall Depth
3 1/4 in
Overall Height
4 1/4 in
Overall Width
3 in
Details
Material
Stainless Steel
Color
Silver
Item
Toiletry Dispenser
Reservoir Opacity
Opaque
Dispensing Mechanism
Automatic Sensor
Product Type
Toiletry Dispenser
Number of Reservoirs
1
Reservoir Capacity
9 fl oz
Legend
Dishwashing Soap
Locking
Lockable
Includes Mounting Hardware
Mounting Hardware Included
Mounting Mechanism
Screw
Refill Style
Cartridge Bottle
Description
Dispenser
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.