Zoro Homepage

Toiletry Dispenser, Silver, SS

  • Mfr # ST1077

  • Zoro # G916055269


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Stainless Steel
Product Type
Toiletry Dispenser
Legend
Dishwashing Soap
Number of Reservoirs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST1077
Zoro #
G916055269
UPC #
838810025735
Country of Origin
China

Dimensions

Overall Depth
5 3/8 in
Overall Height
7 3/4 in
Overall Width
5 5/8 in

Details

Color
Silver
Material
Stainless Steel
Item
Toiletry Dispenser
Product Type
Toiletry Dispenser
Legend
Dishwashing Soap
Number of Reservoirs
1
Reservoir Opacity
Opaque
Reservoir Capacity
14 fl oz
Dispensing Mechanism
Automatic Sensor
Includes Mounting Hardware
Mounting Hardware Not Included
Locking
Lockable
Dispensing Volume
0.5 mL, 2.4 mL
Refill Style
Cartridge Bottle

Description

Dispenser

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.