Zoro Homepage

Toiletry Dispenser, Silver, SS

  • Mfr # ST1082

  • Zoro # G016055275


product price: $71.39
/ea

Key Features

Material
Stainless Steel
Color
Silver
Number of Reservoirs
1
Reservoir Opacity
Opaque
Overall Height
6 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST1082
Zoro #
G016055275
UPC #
838810026510
Country of Origin
China

Dimensions

Overall Height
6 3/8 in
Overall Width
2 3/4 in
Overall Depth
4 3/8 in

Details

Material
Stainless Steel
Item
Toiletry Dispenser
Color
Silver
Number of Reservoirs
1
Reservoir Opacity
Opaque
Product Type
Toiletry Dispenser
Locking
Lockable
Dispensing Volume
0.5 mL, 1.9 mL
Includes Mounting Hardware
Mounting Hardware Not Included
Legend
Hand Sanitizer
Dispensing Mechanism
Automatic Sensor
Reservoir Capacity
9 fl oz
Refill Style
Cartridge Bottle

Description

Dispenser

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.