
Toiletry Dispenser, Silver, SS
Mfr # ST1091
Zoro # G916055276
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Color
Silver
Overall Depth
5 3/8 in
Locking
Lockable
Includes Mounting Hardware
Mounting Hardware Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST1091
Zoro #
G916055276
UPC #
838810027210
Country of Origin
China
Dimensions
Overall Depth
5 3/8 in
Overall Height
7 3/4 in
Overall Width
5 5/8 in
Details
Material
Stainless Steel
Color
Silver
Item
Toiletry Dispenser
Locking
Lockable
Includes Mounting Hardware
Mounting Hardware Not Included
Dispensing Mechanism
Automatic Sensor
Reservoir Capacity
14 fl oz
Number of Reservoirs
1
Product Type
Toiletry Dispenser
Refill Style
Cartridge Bottle
Reservoir Opacity
Opaque
Dispensing Volume
0.5 mL, 2.4 mL
Legend
Dishwashing Soap
Description
Dispenser
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.