Zoro Homepage

Toiletry Dispenser, Silver, Steel

  • Mfr # ST1092

  • Zoro # G316055272


product price: $82.89
/ea
Free Shipping & Returns

Key Features

Material
Steel
Reservoir Capacity
9 fl oz
Number of Reservoirs
1
Refill Style
Cartridge Bottle
Reservoir Opacity
Opaque
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST1092
Zoro #
G316055272
UPC #
838810027234
Country of Origin
China

Dimensions

Overall Height
6 3/8 in
Overall Depth
4 3/8 in
Overall Width
2 3/4 in

Details

Color
Silver
Material
Steel
Item
Toiletry Dispenser
Reservoir Capacity
9 fl oz
Number of Reservoirs
1
Refill Style
Cartridge Bottle
Reservoir Opacity
Opaque
Dispensing Volume
0.5 mL, 1.9 mL
Includes Mounting Hardware
Mounting Hardware Not Included
Legend
Hand Sanitizer
Product Type
Toiletry Dispenser
Locking
Lockable
Dispensing Mechanism
Automatic Sensor

Description

Dispenser

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.