Zoro Homepage

Toiletry Dispenser, White, SS

  • Mfr # ST1081

  • Zoro # G716055278


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Stainless Steel
Product Type
Toiletry Dispenser
Locking
Lockable
Dispensing Volume
0.5 mL, 2.4 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST1081
Zoro #
G716055278
UPC #
838810025902
Country of Origin
China

Dimensions

Overall Width
5 5/8 in
Overall Depth
5 3/8 in
Overall Height
7 3/4 in

Details

Item
Toiletry Dispenser
Color
White
Material
Stainless Steel
Product Type
Toiletry Dispenser
Locking
Lockable
Dispensing Volume
0.5 mL, 2.4 mL
Legend
Dishwashing Soap
Dispensing Mechanism
Automatic Sensor
Reservoir Opacity
Opaque
Refill Style
Cartridge Bottle
Reservoir Capacity
14 fl oz
Number of Reservoirs
1
Includes Mounting Hardware
Mounting Hardware Not Included

Description

Dispenser

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.