Zoro Homepage

Toiletry Dispenser, White, Steel

  • Mfr # ST1085

  • Zoro # G416055271


product price: $82.89
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Depth
4 3/8 in
Legend
Hand Sanitizer
Number of Reservoirs
1
Includes Mounting Hardware
Mounting Hardware Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST1085
Zoro #
G416055271
UPC #
838810026541
Country of Origin
China

Dimensions

Overall Depth
4 3/8 in
Overall Width
2 3/4 in
Overall Height
6 3/8 in

Details

Color
White
Item
Toiletry Dispenser
Material
Steel
Legend
Hand Sanitizer
Number of Reservoirs
1
Includes Mounting Hardware
Mounting Hardware Not Included
Product Type
Toiletry Dispenser
Dispensing Volume
0.5 mL, 1.9 mL
Locking
Lockable
Reservoir Opacity
Opaque
Dispensing Mechanism
Automatic Sensor
Refill Style
Cartridge Bottle
Reservoir Capacity
9 fl oz

Description

Dispenser

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.