Shop SIMPLEHUMAN
See all product information
Create Account
Trash Bag, 10 L, White, Plastic, PK200
- Mfr # CW0601
- Zoro # G523781865
product price:Â
$
44.99
/pk of 200, $0.22/ea
Key Features
Color
White
Features
Extra-Durable Plastic, No Punctures, No Rips, Quick-Dispense Pack, Seamless Fit, Sustainable Liners
Package Configuration
Pack
Overall Width
16 1/2 in
Max. Load
18 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CW0601
- Zoro #
- G523781865
- UPC #
- 838810029191
- Country of Origin
- China
Dimensions
- Overall Width
- 16 1/2 in
- Thickness
- 1.2 mil
- Height
- 17 7/8 in
- Fits Chest Size
- Extra-Durable Plastic, No Punctures, No Rips, Quick-Dispense Pack, Seamless Fit, Sustainable Liners
Details
- Item
- Custom Fit Trash Bags
- Color
- White
- Features
- Extra-Durable Plastic, No Punctures, No Rips, Quick-Dispense Pack, Seamless Fit, Sustainable Liners
- Package Configuration
- Pack
- Max. Load
- 18 lb
- Material
- Plastic
- Capacity
- 2 1/2 gal
- Product Type
- Trash Bags
- Shell Material
- Plastic
- Wire Color
- White
Description
Capacity 2 1/2 gal, Thickness 1.2 mil, Color White, Height 17 7/8 in, Max. Load 18 lb, Package Configuration Pack, Item Custom Fit Trash Bags, Package Quantity 200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.