Trash Odor Neutralizer Pods
Mfr # CW9000
Zoro # G216555896
product price: $22.49
/eaKey Features
Fits Container Size
21 gal
Overall Width
2 1/4 in
Product Type
Pod Starter Pack
Length
2 1/4 in
Color
Amber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CW9000
Zoro #
G216555896
UPC #
838810024240
Country of Origin
China
Dimensions
Fits Container Size
21 gal
Overall Width
2 1/4 in
Length
2 1/4 in
Height
2 1/4 in
Details
Product Type
Pod Starter Pack
Color
Amber
Material
Rubber
Item
Trash Odor Neutralizer Pods
Includes
(2) Odorsorb Pods, Pod Holder
Description
Trash Odor Neutralizer Pods
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.