Zoro Homepage

Trash Odor Neutralizer Pods, PK4

  • Mfr # CW9001

  • Zoro # G216555643


product price: $32.15
/pk 4, $8.04/ea

Key Features

Material
Plant-Based Natural Oil
Fits Container Size
21 gal
Overall Width
2 1/4 in
Height
2 1/4 in
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW9001
Zoro #
G216555643
UPC #
838810024257
Country of Origin
China

Dimensions

Fits Container Size
21 gal
Overall Width
2 1/4 in
Height
2 1/4 in
Length
2 3/8 in

Details

Material
Plant-Based Natural Oil
Item
Trash Odor Neutralizer Pods
Color
Amber
Product Type
Pod Refill Pack
Includes
(4) Odorsorb Pods

Description

Trash Odor Neutralizer Pods,Package Quantity 4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.