Zoro Homepage

10-15 TON R SERIES CYL. LOAD CAP

  • Mfr # 18348

  • Zoro # G112655652


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
For Use With Cylinder Series
R25, R30, RDA30
Capacity of Attachment
15 ton
For Use With Cylinder Capacity
15 ton
Attachment Type
Cylinder Attachment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18348
Zoro #
G112655652
UPC #
812761026744
Country of Origin
China

Details

Material
Steel
Item
Load Cap
For Use With Cylinder Series
R25, R30, RDA30
Capacity of Attachment
15 ton
For Use With Cylinder Capacity
15 ton
Attachment Type
Cylinder Attachment
Compatible Manufacturer Part Number
R25, R30, RDA30

Description

Load Cap, Attachment Type Cylinder Attachment, 15 ton, Material Steel, Overall Length Not Applicable, For Use With Cylinder Capacity 15 ton, For Use With Cylinder Series R25, R30, RDA30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.