Zoro Homepage

25 TON R SERIES CYL. PISTON CLEVIS

  • Mfr # BCR25

  • Zoro # G612655732


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
For Use With Cylinder Series
R
Capacity of Attachment
25 ton
Overall Length
2.25 in
For Use With Cylinder Capacity
25 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCR25
Zoro #
G612655732
UPC #
812761048678
Country of Origin
United States

Dimensions

Overall Length
2.25 in

Details

Material
Steel
Item
Piston Clevis
For Use With Cylinder Series
R
Capacity of Attachment
25 ton
For Use With Cylinder Capacity
25 ton
Compatible Manufacturer Part Number
R25
Attachment Type
Cylinder Attachment

Description

Piston Clevis, Attachment Type Cylinder Attachment, 25 ton, Material Steel, Overall Length 2.25 in, For Use With Cylinder Capacity 25 ton, For Use With Cylinder Series R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.