Zoro Homepage

Aluminum Center Hole Cylinder

  • Mfr # RACD1006

  • Zoro # G612655718


product price: $9,379.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Stroke Length
6 in
Max. Pressure
10,000 psi
Center Hole Dia.
3.50 in
Cylinder Type
Hydraulic
Retracted Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RACD1006
Zoro #
G612655718
UPC #
812761052446
Country of Origin
Canada

Dimensions

Stroke Length
6 in
Center Hole Dia.
3.50 in
Retracted Height
14 in
Outside Dia.
11 in
Extended Height
20 in
Nominal Stroke Length
6 in

Details

Item
Hollow Cylinder
Max. Pressure
10,000 psi
Cylinder Type
Hydraulic
Includes
(2) Carrying Handles
Single Acting/Double Acting
Double Acting
Body Material
Aluminum
Effective Push Area
20.28 sq in
Nominal Capacity
100 ton
Oil Capacity Push
124.56 cu in
Max. Push Capacity
100 ton

Description

Hollow Cylinder, Double Acting, Hydraulic, Aluminum, Nominal Capacity 100 ton, Max. Push Capacity 100 ton, Stroke Length 6 in, Nominal Stroke Length 6 in, Effective Push Area 20.28 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 124.56 cu in, Retracted Height 14 in, Extended Height 20 in, Outside Dia. 11 in, Center Hole Dia. 3.50 in, Includes (2) Carrying Handles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.