Aluminum Center Hole Cylinder
Mfr # RACD1506
Zoro # G212655637
product price: $12,674.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Key Features
Stroke Length
6 in
Max. Pressure
10,000 psi
Center Hole Dia.
3.50 in
Outside Dia.
12 in
Single Acting/Double Acting
Double Acting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RACD1506
Zoro #
G212655637
UPC #
812761052460
Country of Origin
Canada
Dimensions
Stroke Length
6 in
Center Hole Dia.
3.50 in
Outside Dia.
12 in
Retracted Height
14 in
Extended Height
20 in
Nominal Stroke Length
6 in
Details
Item
Hollow Cylinder
Max. Pressure
10,000 psi
Single Acting/Double Acting
Double Acting
Body Material
Aluminum
Includes
(2) Carrying Handles
Cylinder Type
Hydraulic
Effective Push Area
31.47 sq in
Oil Capacity Push
183.73 cu in
Nominal Capacity
150 ton
Max. Push Capacity
150 ton
Description
Hollow Cylinder, Double Acting, Hydraulic, Aluminum, Nominal Capacity 150 ton, Max. Push Capacity 150 ton, Stroke Length 6 in, Nominal Stroke Length 6 in, Effective Push Area 31.47 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 183.73 cu in, Retracted Height 14 in, Extended Height 20 in, Outside Dia. 12 in, Center Hole Dia. 3.50 in, Includes (2) Carrying Handles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.