Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Center Hole Cylinder

  • Mfr # RACD302

  • Zoro # G512655665


product price: $2,681.99
/ea
Free Shipping & Returns

Key Features

Stroke Length
2 in
Max. Pressure
10,000 psi
Retracted Height
7 in
Body Material
Aluminum
Outside Dia.
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RACD302
Zoro #
G512655665
UPC #
812761052484
Country of Origin
Canada

Dimensions

Stroke Length
2 in
Retracted Height
7 in
Outside Dia.
5.5 in
Extended Height
9 in
Center Hole Dia.
1.50 in
Nominal Stroke Length
2 in

Details

Item
Hollow Cylinder
Max. Pressure
10,000 psi
Body Material
Aluminum
Cylinder Type
Hydraulic
Single Acting/Double Acting
Double Acting
Nominal Capacity
30 ton
Max. Push Capacity
30 ton
Oil Capacity Push
14.34 cu in
Effective Push Area
6.35 sq in

Description

Hollow Cylinder, Double Acting, Hydraulic, Aluminum, Nominal Capacity 30 ton, Max. Push Capacity 30 ton, Stroke Length 2 in, Nominal Stroke Length 2 in, Effective Push Area 6.35 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 14.34 cu in, Retracted Height 7 in, Extended Height 9 in, Outside Dia. 5.5 in, Center Hole Dia. 1.50 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.