Zoro Homepage

Aluminum Center Hole Cylinder

  • Mfr # RACD306

  • Zoro # G912655678


product price: $3,795.99
/ea
Free Shipping & Returns

Key Features

Stroke Length
6 in
Max. Pressure
10,000 psi
Outside Dia.
5.5 in
Single Acting/Double Acting
Double Acting
Cylinder Type
Hydraulic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RACD306
Zoro #
G912655678
UPC #
812761052491
Country of Origin
Canada

Dimensions

Stroke Length
6 in
Outside Dia.
5.5 in
Retracted Height
11 in
Extended Height
17 in
Center Hole Dia.
1.50 in
Nominal Stroke Length
6 in

Details

Item
Hollow Cylinder
Max. Pressure
10,000 psi
Single Acting/Double Acting
Double Acting
Cylinder Type
Hydraulic
Body Material
Aluminum
Nominal Capacity
30 ton
Oil Capacity Push
43.02 cu in
Effective Push Area
6.35 sq in
Max. Push Capacity
30 ton

Description

Hollow Cylinder, Double Acting, Hydraulic, Aluminum, Nominal Capacity 30 ton, Max. Push Capacity 30 ton, Stroke Length 6 in, Nominal Stroke Length 6 in, Effective Push Area 6.35 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 43.02 cu in, Retracted Height 11 in, Extended Height 17 in, Outside Dia. 5.5 in, Center Hole Dia. 1.50 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.