ASA Strike, Standard, Satin Chrome, Silver
Mfr # 20411926D01
Zoro # G1965358
product price: $14.29
/eaKey Features
Strike Type
ASA
Finish
Satin Chrome
Length
4 7/8 in
Width
1 7/8 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20411926D01
Zoro #
G1965358
UPC #
-
Country of Origin
Mexico
Dimensions
Length
4 7/8 in
Width
1 7/8 in
Overall Length
4 7/8 in
Overall Width
1 7/8 in
Details
Strike Type
ASA
Finish
Satin Chrome
Color
Gray
Material
Stainless Steel
Hardware
Included
Item
Door Strike Plate
Product Type
Door Strike Plate
ANSI/BHMA Finish
Satin Chromium-Plated
Includes Hardware
Hardware Included
Description
Door Strike Plate, Strike Type ASA, Length 4 7/8 in, Width 1 7/8 in, Color Gray, Satin Chrome Finish, Material Stainless Steel, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.