
BattryKeypdLevrLockICCore, E2000Sr, 100Usr
Mfr # E2031BLL-626-41
Zoro # G1265739
product price: $631.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Lever
Function
Entry with Key Override
Key Override Options
Best and Equivalents
Hand
Nonhanded
Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E2031BLL-626-41
Zoro #
G1265739
UPC #
-
Country of Origin
China
Dimensions
Door Thickness
1 3/8 in to 2 1/2 in
Details
Item
Electronic Keyless Lock
Handle Type
Lever
Function
Entry with Key Override
Key Override Options
Best and Equivalents
Hand
Nonhanded
Finish
Satin Chrome
Electrical/Mechanical
Electrical
Weather Resistant
Yes
Max. User Codes
100
Series
E2000
Lock Material
Zinc
Battery Life
100,000 Cycles
Access Method
Keypad
Includes
Screw Packs, Mounting Hardware
Standards
UL 10C Fire
Mounting Style
Cylindrical
Operating Temp. Range
-31 Degrees to 151 Degrees F
For Use With
Access Control Locks
Event Audit Trail
1000
Description
Electronic Keyless Lock, Function Entry with Key Override, Access Method Keypad, Mounting Style Cylindrical, Lock Material Zinc, Finish Satin Chrome, Series E2000, Handle Type Lever, Door Thickness 1 3/8 in to 2 1/2 in, Key Override Options Best and Equivalents, Hand Nonhanded, Battery Life 100,000 Cycles, Operating Temp. Range -31 Degrees to 151 Degrees F, Max. User Codes 100, Standards UL 10C Fire, Weather Resistant Yes, Electrical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.