Zoro Homepage

Brass Latch, Simplex, 3/4 in.

  • Mfr # 20114426D01

  • Zoro # G8741442


product price: $73.89
/ea

Key Features

Type
3/4 in
Fits Brand
Simplex
Material
Brass
For Use With Mfr. Model Number
1000, 5000, L1000
Includes
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20114426D01
Zoro #
G8741442
UPC #
-
Country of Origin
Mexico

Dimensions

Catch/Latch Width
3/4 in

Details

Type
3/4 in
Fits Brand
Simplex
Material
Brass
For Use With Mfr. Model Number
1000, 5000, L1000
Includes
Screw
Item
Door Latch
Includes Hardware
Hardware Included

Description

Door Latch, Catch/Latch Width 3/4 in, Includes Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.