Zoro Homepage

Cylinder and Hand Pump Set, Single Acting

  • Mfr # ST1002A

  • Zoro # G612655657


product price: $3,008.99
/ea
Free Shipping & Returns

Key Features

Includes
6 ft (1.8 m) Industrial Grade High Pressure Hydraulic Hose, Analog Tonnage Gauge, Gauge Adaptor, Low Height Hydraulic Cylinder, Two-Speed Hydraulic Hand Pump
Accessory Model Number
GA1, GT20, HCA6
Cylinder Series
ST-Series
Pump Model Number
P82
Single Acting/Double Acting
Single Acting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST1002A
Zoro #
G612655657
UPC #
812761021060
Country of Origin
China

Dimensions

Cylinder Retracted Height
5.56 in

Details

Item
Cylinder and Hand Pump Set
Includes
6 ft (1.8 m) Industrial Grade High Pressure Hydraulic Hose, Analog Tonnage Gauge, Gauge Adaptor, Low Height Hydraulic Cylinder, Two-Speed Hydraulic Hand Pump
Accessory Model Number
GA1, GT20, HCA6
Cylinder Series
ST-Series
Pump Model Number
P82
Single Acting/Double Acting
Single Acting
Cylinder Stroke
2 1/4 in
Cylinder Model Number
RLS1002
Cylinder Nominal Capacity
100 ton

Description

Cylinder and Hand Pump Set, Cylinder Nominal Capacity 100 ton, Cylinder Stroke 2 1/4 in, Cylinder Retracted Height 5.56 in, Accessory Model Number GA1, GT20, HCA6, Single Acting/Double Acting Single Acting, Cylinder Model Number RLS1002, Cylinder Series ST-Series, Pump Model Number P82, Includes 6 ft (1.8 m) Industrial Grade High Pressure Hydraulic Hose, Analog Tonnage Gauge, Gauge Adaptor, Low Height Hydraulic Cylinder, Two-Speed Hydraulic Hand Pump

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.