Zoro Homepage

Cylinder and Hand Pump Set, Single Acting

  • Mfr # ST102A

  • Zoro # G712648139


product price: $1,610.99
/ea
Free Shipping & Returns

Key Features

Includes
6 ft (1.8 m) Industrial Grade High Pressure Hydraulic Hose, Analog Tonnage Gauge, Gauge Adaptor, General Purpose Hydraulic Cylinder, Hydraulic Hand Pump
Cylinder Retracted Height
4.78 in
Cylinder Nominal Capacity
10 ton
Cylinder Model Number
R102
Pump Model Number
P42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST102A
Zoro #
G712648139
UPC #
812761021046
Country of Origin
China

Dimensions

Cylinder Retracted Height
4.78 in

Details

Item
Cylinder and Hand Pump Set
Includes
6 ft (1.8 m) Industrial Grade High Pressure Hydraulic Hose, Analog Tonnage Gauge, Gauge Adaptor, General Purpose Hydraulic Cylinder, Hydraulic Hand Pump
Cylinder Nominal Capacity
10 ton
Cylinder Model Number
R102
Pump Model Number
P42
Accessory Model Number
GA1, GT5, HCA6
Cylinder Stroke
2 3/16 in
Single Acting/Double Acting
Single Acting
Cylinder Series
ST-Series

Description

Cylinder and Hand Pump Set, Cylinder Nominal Capacity 10 ton, Cylinder Stroke 2 3/16 in, Cylinder Retracted Height 4.78 in, Accessory Model Number GA1, GT5, HCA6, Single Acting/Double Acting Single Acting, Cylinder Model Number R102, Cylinder Series ST-Series, Pump Model Number P42, Includes 6 ft (1.8 m) Industrial Grade High Pressure Hydraulic Hose, Analog Tonnage Gauge, Gauge Adaptor, General Purpose Hydraulic Cylinder, Hydraulic Hand Pump

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.