Zoro Homepage

D/A CYL 247 ton CYL 11.81 in STROKE

  • Mfr # RCR25012

  • Zoro # G512655726


product price: $9,205.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Bore Dia.
7.87 in
Stroke Length
11 13/16 in
Max. Pressure
10,150 psi
Plunger Dia.
5.51 in
Single Acting/Double Acting
Double Acting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCR25012
Zoro #
G512655726
UPC #
812761024351
Country of Origin
Spain

Dimensions

Bore Dia.
7.87 in
Stroke Length
11 13/16 in
Plunger Dia.
5.51 in
Outside Dia.
10.24 in
Extended Height
31.43 in
Retracted Height
19.62 in
Nominal Stroke Length
11 13/16 in

Details

Item
Cylinder
Max. Pressure
10,150 psi
Single Acting/Double Acting
Double Acting
Weight
372 lb
Cylinder Type
High Tonnage
Body Material
Steel
Nominal Capacity
245 ton
Effective Push Area
48.69 sq in
Max. Push Capacity
247 ton
Oil Capacity Push
575.14 cu in

Description

Cylinder, Double Acting, High Tonnage, Steel, Nominal Capacity 245 ton, Max. Push Capacity 247 ton, Stroke Length 11 13/16 in, Nominal Stroke Length 11 13/16 in, Effective Push Area 48.69 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 575.14 cu in, Retracted Height 19.62 in, Extended Height 31.43 in, Outside Dia. 10.24 in, Plunger Dia. 5.51 in, Plunger Thread Size Not Applicable, Center Hole Dia. Not Applicable, Weight 372 lb, Bore Dia. 7.87 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.