Zoro Homepage

D/A CYL 247 ton CYL 5.91 in STROKE

  • Mfr # RCR2506

  • Zoro # G812655662


product price: $7,306.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Bore Dia.
7.87 in
Stroke Length
5 29/32 in
Max. Pressure
10,150 psi
Body Material
Steel
Extended Height
19.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCR2506
Zoro #
G812655662
UPC #
812761024320
Country of Origin
Spain

Dimensions

Bore Dia.
7.87 in
Stroke Length
5 29/32 in
Extended Height
19.02 in
Plunger Dia.
5.51 in
Outside Dia.
10.24 in
Retracted Height
13.11 in
Nominal Stroke Length
5 15/16 in

Details

Item
Cylinder
Max. Pressure
10,150 psi
Body Material
Steel
Weight
265 lb
Cylinder Type
High Tonnage
Single Acting/Double Acting
Double Acting
Effective Push Area
48.69 sq in
Oil Capacity Push
287.57 cu in
Nominal Capacity
245 ton
Max. Push Capacity
247 ton

Description

Cylinder, Double Acting, High Tonnage, Steel, Nominal Capacity 245 ton, Max. Push Capacity 247 ton, Stroke Length 5 29/32 in, Nominal Stroke Length 5 15/16 in, Effective Push Area 48.69 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 287.57 cu in, Retracted Height 13.11 in, Extended Height 19.02 in, Outside Dia. 10.24 in, Plunger Dia. 5.51 in, Plunger Thread Size Not Applicable, Center Hole Dia. Not Applicable, Weight 265 lb, Bore Dia. 7.87 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.