Zoro Homepage

Hand Pump - Compact Steel

  • Mfr # P42

  • Zoro # G512648193


product price: $670.99
/ea
Free Shipping & Returns

Key Features

Number of Stages
2
Displacement per Stroke 1st Stage
0.79 cu in
Displacement per Stroke 2nd Stage
0.17 cu in
Reservoir Capacity
39 cu in
Overall Length
25.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P42
Zoro #
G512648193
UPC #
812761020551
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
25.6 in
Overall Width
5.4 in
Overall Height
5.8 in
Connection Size
3/8 in

Details

Item
Hand Pump
Number of Stages
2
Displacement per Stroke 1st Stage
0.79 cu in
Displacement per Stroke 2nd Stage
0.17 cu in
Reservoir Capacity
39 cu in
Cylinder Compatibility
Single Acting
Pressure 2nd Stage - Maximum
10,000 psi
Handle Effort - Maximum
42 kg
Connection Type
FNPT
Pressure 1st Stage - Maximum
200 psi
Working Orientation
Horizontal and Vertical

Description

Hand Pump, Reservoir Capacity 39 cu in, Connection Size 3/8 in, Number of Stages 2, Pressure 1st Stage - Maximum 200 psi, Pressure 2nd Stage - Maximum 10,000 psi, Displacement per Stroke 1st Stage 0.79 cu in, Displacement per Stroke 2nd Stage 0.17 cu in, Handle Effort - Maximum 42 kg, Working Orientation Horizontal and Vertical, Connection Type FNPT, Cylinder Compatibility Single Acting, Overall Height 5.8 in, Overall Length 25.6 in, Overall Width 5.4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.