Zoro Homepage

Hand Pump - Heavy Duty Steel

  • Mfr # P143D

  • Zoro # G812648268


product price: $1,933.99
/ea
Free Shipping & Returns

Key Features

Number of Stages
2
Displacement per Stroke 1st Stage
2.81 cu in
Displacement per Stroke 2nd Stage
0.24 cu in
Reservoir Capacity
159 cu in
Overall Length
680 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P143D
Zoro #
G812648268
UPC #
0812761022418
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
680 mm
Overall Height
181 mm
Overall Width
140 mm
Connection Size
3/8 in

Details

Item
Hand Pump
Number of Stages
2
Displacement per Stroke 1st Stage
2.81 cu in
Displacement per Stroke 2nd Stage
0.24 cu in
Reservoir Capacity
159 cu in
Reservoir Material
Steel
Handle Effort - Maximum
41 kg
Pressure 1st Stage - Maximum
400 psi
Pressure 2nd Stage - Maximum
10,000 psi
Connection Type
FNPT
Cylinder Compatibility
Double Acting
Working Orientation
Horizontal and Vertical

Description

Hand Pump, Reservoir Capacity 159 cu in, Connection Size 3/8 in, Number of Stages 2, Pressure 1st Stage - Maximum 400 psi, Pressure 2nd Stage - Maximum 10,000 psi, Displacement per Stroke 1st Stage 2.81 cu in, Displacement per Stroke 2nd Stage 0.24 cu in, Handle Effort - Maximum 41 kg, Working Orientation Horizontal and Vertical, Connection Type FNPT, Cylinder Compatibility Double Acting, Overall Height 181 mm, Overall Length 680 mm, Overall Width 140 mm, Reservoir Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.