Zoro Homepage

Hand Pump - Heavy Duty Steel

  • Mfr # P301D

  • Zoro # G612648260


product price: $2,199.99
/ea
Free Shipping & Returns

Key Features

Number of Stages
2
Displacement per Stroke 1st Stage
2.81 cu in
Displacement per Stroke 2nd Stage
0.24 cu in
Reservoir Capacity
272 cu in
Overall Length
773 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P301D
Zoro #
G612648260
UPC #
0812761022449
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
773 mm
Overall Height
189 mm
Connection Size
3/8 in

Details

Item
Hand Pump
Number of Stages
2
Displacement per Stroke 1st Stage
2.81 cu in
Displacement per Stroke 2nd Stage
0.24 cu in
Reservoir Capacity
272 cu in
Reservoir Material
Steel
Pressure 1st Stage - Maximum
400 psi
Working Orientation
Horizontal
Cylinder Compatibility
Double Acting
Handle Effort - Maximum
43 kg
Pressure 2nd Stage - Maximum
10,000 psi

Description

Hand Pump, Reservoir Capacity 272 cu in, Connection Size 3/8 in, Number of Stages 2, Pressure 1st Stage - Maximum 400 psi, Pressure 2nd Stage - Maximum 10,000 psi, Displacement per Stroke 1st Stage 2.81 cu in, Displacement per Stroke 2nd Stage 0.24 cu in, Handle Effort - Maximum 43 kg, Working Orientation Horizontal, Cylinder Compatibility Double Acting, Overall Height 189 mm, Overall Length 773 mm, Reservoir Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.