Zoro Homepage

Hand Pump - Heavy Duty Steel

  • Mfr # P461D

  • Zoro # G312648232


product price: $3,485.99
/ea
Free Shipping & Returns

Key Features

Number of Stages
2
Displacement per Stroke 1st Stage
7.7 cu in
Displacement per Stroke 2nd Stage
0.3 cu in
Reservoir Capacity
397 cu in
Overall Length
25.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P461D
Zoro #
G312648232
UPC #
0812761022067
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
25.4 in
Overall Height
11.4 in
Overall Width
12 in
Connection Size
3/8 in

Details

Item
Hand Pump
Number of Stages
2
Displacement per Stroke 1st Stage
7.7 cu in
Displacement per Stroke 2nd Stage
0.3 cu in
Reservoir Capacity
397 cu in
Reservoir Material
Steel
Connection Type
FNPT
Working Orientation
Horizontal
Pressure 2nd Stage - Maximum
10,000 psi
Pressure 1st Stage - Maximum
400 psi
Cylinder Compatibility
Double Acting
Handle Effort - Maximum
37 kg

Description

Hand Pump, Reservoir Capacity 397 cu in, Connection Size 3/8 in, Number of Stages 2, Pressure 1st Stage - Maximum 400 psi, Pressure 2nd Stage - Maximum 10,000 psi, Displacement per Stroke 1st Stage 7.7 cu in, Displacement per Stroke 2nd Stage 0.3 cu in, Handle Effort - Maximum 37 kg, Working Orientation Horizontal, Connection Type FNPT, Cylinder Compatibility Double Acting, Overall Height 11.4 in, Overall Length 25.4 in, Overall Width 12 in, Reservoir Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.