Zoro Homepage

Hand Pump - Lightweight Aluminum

  • Mfr # P30

  • Zoro # G912648250


product price: $709.99
/ea
Free Shipping & Returns

Key Features

Number of Stages
2
Displacement per Stroke 1st Stage
0.91 cu in
Displacement per Stroke 2nd Stage
0.19 cu in
Reservoir Capacity
30 cu in
Overall Length
17.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P30
Zoro #
G912648250
UPC #
812761020575
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
17.1 in
Overall Height
5.6 in
Overall Width
5.5 in
Connection Size
3/8 in

Details

Item
Hand Pump
Number of Stages
2
Displacement per Stroke 1st Stage
0.91 cu in
Displacement per Stroke 2nd Stage
0.19 cu in
Reservoir Capacity
30 cu in
Handle Material
Aluminum
Reservoir Material
Anodized Aluminum
Pressure 2nd Stage - Maximum
3,000 psi
Handle Effort - Maximum
26 kg
Cylinder Compatibility
Single Acting
Pressure 1st Stage - Maximum
200 psi
Housing Material
Aluminum
Connection Type
FNPT
Working Orientation
Horizontal and Vertical

Description

Hand Pump, Reservoir Capacity 30 cu in, Connection Size 3/8 in, Number of Stages 2, Pressure 1st Stage - Maximum 200 psi, Pressure 2nd Stage - Maximum 3,000 psi, Displacement per Stroke 1st Stage 0.91 cu in, Displacement per Stroke 2nd Stage 0.19 cu in, Handle Effort - Maximum 26 kg, Housing Material Aluminum, Handle Material Aluminum, Working Orientation Horizontal and Vertical, Connection Type FNPT, Cylinder Compatibility Single Acting, Overall Height 5.6 in, Overall Length 17.1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.