Zoro Homepage

Hand Pump - Special Application

  • Mfr # P10006A

  • Zoro # G412648293


product price: $861.99
/ea
Free Shipping & Returns

Key Features

Number of Stages
1
Displacement per Stroke 1st Stage
1.33 cu in
Overall Length
6.4 in
Overall Width
2.8 in
Overall Height
8.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P10006A
Zoro #
G412648293
UPC #
812761020483
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6.4 in
Overall Width
2.8 in
Overall Height
8.6 in
Connection Size
3/8 in

Details

Item
Hand Pump
Number of Stages
1
Displacement per Stroke 1st Stage
1.33 cu in
Cylinder Compatibility
Single Acting
Pressure 1st Stage - Maximum
3,000 psi
Handle Effort - Maximum
108 lb
Connection Type
FNPT
Working Orientation
Horizontal

Description

Hand Pump, Reservoir Capacity Not Applicable, Connection Size 3/8 in, Number of Stages 1, Pressure 1st Stage - Maximum 3,000 psi, Pressure 2nd Stage - Maximum Not Applicable, Displacement per Stroke 1st Stage 1.33 cu in, Displacement per Stroke 2nd Stage Not Applicable, Handle Effort - Maximum 108 lb, Working Orientation Horizontal, Connection Type FNPT, Cylinder Compatibility Single Acting, Overall Height 8.6 in, Overall Length 6.4 in, Overall Width 2.8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.