Zoro Homepage

Hand Pump - Special Application

  • Mfr # P1604A

  • Zoro # G912648243


product price: $1,194.99
/ea
Free Shipping & Returns

Key Features

Number of Stages
1
Displacement per Stroke 1st Stage
0.53 cu in
Displacement per Stroke 2nd Stage
0.53 cu in
Reservoir Capacity
148 cu in
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1604A
Zoro #
G912648243
UPC #
812761020506
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8 in
Overall Width
6.6 in
Overall Height
11.1 in
Connection Size
3/8 in

Details

Item
Hand Pump
Number of Stages
1
Displacement per Stroke 1st Stage
0.53 cu in
Displacement per Stroke 2nd Stage
0.53 cu in
Reservoir Capacity
148 cu in
Handle Effort - Maximum
104 lb
Connection Type
FNPT
Working Orientation
Horizontal
Pressure 1st Stage - Maximum
6,500 psi
Cylinder Compatibility
Single Acting

Description

Hand Pump, Reservoir Capacity 148 cu in, Connection Size 3/8 in, Number of Stages 1, Pressure 1st Stage - Maximum 6,500 psi, Pressure 2nd Stage - Maximum Not Applicable, Displacement per Stroke 1st Stage 0.53 cu in, Displacement per Stroke 2nd Stage 0.53 cu in, Handle Effort - Maximum 104 lb, Working Orientation Horizontal, Connection Type FNPT, Cylinder Compatibility Single Acting, Overall Height 11.1 in, Overall Length 8 in, Overall Width 6.6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.