Hydraulic Hand Pump
- Mfr # P10008A
- Zoro # G024146811
product price:Â
$
958.99
/ea
Free Shipping & Returns
Key Features
Pressure 1st Stage - Maximum
1,000 psi
Number of Stages
1
Overall Length
2.8 in
Displacement per Stroke 1st Stage
2.11 cu in
Overall Width
5.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P10008A
- Zoro #
- G024146811
- UPC #
- 662005448319
- Country of Origin
- Taiwan, Province of China
- Item
- Hydraulic Hand Pump
- Pressure 1st Stage - Maximum
- 1,000 psi
- Number of Stages
- 1
- Displacement per Stroke 1st Stage
- 2.11 cu in
- Pressure 2nd Stage - Maximum
- 1,000 psi
- Cylinder Compatibility
- Single Acting
- Handle Effort - Maximum
- 106 lb
- Displacement per Stroke 2nd Stage
- 2.11 cu in
Dimensions
- Overall Length
- 2.8 in
- Overall Width
- 5.1 in
- Overall Height
- 8.6 in
- Wire Rope Length
- 2.8 in
- Length
- 2.8 in
Description
Hydraulic Hand Pump, Reservoir Capacity Not Applicable, Number of Stages 1, Pressure 1st Stage - Maximum 1,000 psi, Pressure 2nd Stage - Maximum 1,000 psi, Displacement per Stroke 1st Stage 2.11 cu in, Displacement per Stroke 2nd Stage 2.11 cu in, Handle Effort - Maximum 106 lb, Cylinder Compatibility Single Acting, Overall Height 8.6 in, Overall Length 2.8 in, Overall Width 5.1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.