Shop SIMPLEX
See all product information
Create Account
Hydraulic Ram Accessories, 18" L
- Mfr # JE18
- Zoro # G522903275
product price:Â
$
2,130.99
/ea
Free Shipping & Returns
Key Features
Capacity of Attachment
60 ton
Material
Aluminum
Wire Rope Length
18 in
For Use With Cylinder Series
POW'R-RISER
Attachment Type
Plunger Attachment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JE18
- Zoro #
- G522903275
- UPC #
- 812761051760
- Country of Origin
- China
- Capacity of Attachment
- 60 ton
- Material
- Aluminum
- For Use With Cylinder Series
- POW'R-RISER
- Attachment Type
- Plunger Attachment
- For Use With Cylinder Capacity
- 60 ton
- Item
- Hydraulic Ram Accessories
- Application
- Lifting
- Shell Material
- Aluminum
Dimensions
- Wire Rope Length
- 18 in
- Overall Length
- 18 in
- Length
- 18 in
Description
Hydraulic Ram Accessories, Attachment Type Plunger Attachment, 60 ton, Material Aluminum, Overall Length 18 in, For Use With Cylinder Capacity 60 ton, For Use With Cylinder Series POW'R-RISER, Lifting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.