Hydraulic Ram Maintenance Sets - should
- Mfr # 68595SS
- Zoro # G923958751
product price:Â
$
37.69
/ea
Key Features
Overall Width
7 7/8 in
Compatible with Brand
SIMPLEX
Product Type
Plug and Cord Assembly
Includes
Plug and Cord Assembly
Overall Height
5 5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 68595SS
- Zoro #
- G923958751
- UPC #
- 662005448036
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 7 7/8 in
- Overall Height
- 5 5/16 in
- Overall Length
- 3 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Details
- Item
- Plug and Cord Assembly
- Compatible with Brand
- SIMPLEX
- Product Type
- Plug and Cord Assembly
- Includes
- Plug and Cord Assembly
Description
Hydraulic Ram Maintenance Sets - should
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.