Zoro Homepage

Kaba Left Hand Mechanical Pushbutton Lever Mortise Lock with Corbin Prep Satin Chrome Finish

  • Mfr # L8146C26D

  • Zoro # G815570986


product price: $1,096.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Latch Length
10.5 in
Outside Width
10.4 in
Case Material
Cast Zinc
Outside Depth
8.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L8146C26D
Zoro #
G815570986
UPC #
887838708922
Country of Origin
United States

Dimensions

Latch Length
10.5 in
Outside Width
10.4 in
Outside Depth
8.2 in

Details

Finish
Satin Chrome
Case Material
Cast Zinc
Series
8000 Series

Description

Simplex mechanical pushbutton locks offer a convenient way to control access between public and private areas. There are no keys or cards to manage, no computers to program, no batteries to replace, and combinations can be changed in seconds without removing the lock from the door.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.