Zoro Homepage

Kaba Mechanical Pushbutton Cylindrical Lock Passage with Interior Combination with 2-3/4in

  • Mfr # 5051BWL26D

  • Zoro # G615511479


product price: $910.00
/ea
Free Shipping & Returns

Key Features

Series
5000 Series
Finish
Satin Chrome
Size
3-3/8" x 8-7/8"; 3-13/16" Projection
Depth
5 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5051BWL26D
Zoro #
G615511479
UPC #
887838706935
Country of Origin
United States

Dimensions

Size
3-3/8" x 8-7/8"; 3-13/16" Projection
Depth
5 in
Length
12 in
Width
10 in

Details

Series
5000 Series
Finish
Satin Chrome
Color
Satin Chrome

Description

Simplex mechanical pushbutton locks offer a convenient way to control access between public and private areas. There are no keys or cards to manage, no computers to program, no batteries to replace, and combinations can be changed in seconds without removing the lock from the door.. Kaba Mechanical Pushbutton Cylindrical Lock Passage with Interior Combination with 2-3/4in Backset; Winston Lever; and Best Prep Satin Chrome Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.