
Kaba Narrow Stile Mechanical Pushbutton Lock; Combination Entry Passage Lockout
Mfr # 300126D
Zoro # G915511483
product price: $428.99
/ea
Free Shipping & Returns
Key Features
Series
3000 Series
Finish
Satin Chrome
Width
5.51 in
Depth
2.05 in
Color
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300126D
Zoro #
G915511483
UPC #
036448808489
Country of Origin
United States
Dimensions
Width
5.51 in
Depth
2.05 in
Size
1-17/32" x 9-5/8"; 2-3/32" Projection
Length
9.29 in
Details
Series
3000 Series
Finish
Satin Chrome
Color
Satin Chrome
Material
Cast Zinc
Description
Simplex mechanical pushbutton locks offer a convenient way to control access between public and private areas. There are no keys or cards to manage, no computers to program, no batteries to replace, and combinations can be changed in seconds without removing the lock from the door.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.