Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kaba Right Hand Mechanical Pushbutton Lever Mortise Combination Entry Passage Lockout with Key

  • Mfr # R8146C26D

  • Zoro # G915503105


product price: $1,025.00
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Chrome
Color
Satin Chrome
Material
Cast Zinc
Series
8000 Series
Width
11.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R8146C26D
Zoro #
G915503105
UPC #
887838710383
Country of Origin
United States

Dimensions

Width
11.1 in
Length
10.5 in
Height
8.3 in

Details

Lockset Finish
Satin Chrome
Color
Satin Chrome
Material
Cast Zinc
Series
8000 Series

Description

Simplex mechanical pushbutton locks offer a convenient way to control access between public and private areas. There are no keys or cards to manage, no computers to program, no batteries to replace, and combinations can be changed in seconds without removing the lock from the door.. Kaba Right Hand Mechanical Pushbutton Lever Mortise Combination Entry Passage Lockout with Key Override; Corbin Prep Satin Chrome Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.