Zoro Homepage

Keyless Exit Device

  • Mfr # 5010BWL-26D-41

  • Zoro # G1542646


product price: $705.99
/ea
Free Shipping & Returns

Key Features

Series
5010
Handle Type
Lever
Max. User Codes
1
Door Thickness
1-3/4 in to 2-1/4 in
Function
Entry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5010BWL-26D-41
Zoro #
G1542646
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness
1-3/4 in to 2-1/4 in
Outside Width
4 1/4 in
Outside Height
12 5/16 in
Inside Width
3 3/16 in
Outside Depth
4 1/16 in
Manufacturers Warranty Length
3 yr
Inside Height
8 in
Inside Depth
2 1/8 in
Overall Width
4 1/4 in
Overall Height
8 7/8 in
Overall Depth
4 1/16 in
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Mechanical Push Button Lockset
Series
5010
Handle Type
Lever
Max. User Codes
1
Function
Entry
Case Material
Metal
Product Type
Mechanical Push Button Lockset
Includes
Mounting Plate
ADA Compliant
Yes
Finish
Satin Chrome
Keypad
5 Button, Vandal Resistant
Standards
ANSI A126.3
Hand
Nonhanded
Fire Rated
3 hr
Weather Resistant
Yes
Key Override Options
Small Format Interchangeable Core
Electrical/Mechanical
Mechanical
Grade
1
Backset
2 3/4 in
Fire Rating
3 hr
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
ANSI Grade
1
Lockset Type
Mechanical
Hand Orientation
Non-Handed
User Codes - Maximum
1
Number of Keypad Buttons
5
Operation Type
Push Button
Lever Style
Clutch
Lockset Function
Entrance
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Mechanical Push Button Lockset, Handle Type Lever, Function Entry, Key Override Options Small Format Interchangeable Core, Hand Nonhanded, Finish Satin Chrome, Door Thickness 1-3/4 in to 2-1/4 in, Keypad 5 Button, Vandal Resistant, Backset 2 3/4 in, Grade 1, ADA Compliant Yes, 3 hr Fire Rated, Case Material Metal, Series 5010, Max. User Codes 1, Weather Resistant Yes, Includes Mounting Plate, Mechanical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.