Zoro Homepage

Mechanical Lock, Satin Chrome, 5 Button

  • Mfr # 9681C2026D41

  • Zoro # G8741372


product price: $81.19
/ea
Free Shipping & Returns

Key Features

For Door Thickness (In.)
5/8" to 7/8" (Wood Doors)
Finish
Satin Chrome
Material
Metal
For Use With
Audio-Visual Cabinets, Courier Boxes, Gun Boxes, Liquor Cabinets, Medicine Chests, Cash Boxes, File Cabinets, Tool Boxes
Latch Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9681C2026D41
Zoro #
G8741372
UPC #
-
Country of Origin
Mexico

Dimensions

For Door Thickness (In.)
5/8" to 7/8" (Wood Doors)
Latch Length
1 in
Outside Depth
3/4 in
Door Thickness
3/16 in
Outside Height
5 1/4 in
Outside Width
1 3/4 in
Body Height
5 1/4 in
Body Depth
3/4 in
For Surface Thickness - Maximum
3/16 in
Body Width
7/8 in

Details

Item
Cabinet Lock
Finish
Satin Chrome
Material
Metal
For Use With
Audio-Visual Cabinets, Courier Boxes, Gun Boxes, Liquor Cabinets, Medicine Chests, Cash Boxes, File Cabinets, Tool Boxes
Latch Type
Deadbolt
Series
9600
Max. User Codes
1
Keypad
5 Pushbutton, Vandal Resistant
Bolt Throw
1 in
Handle Type
Knob
Case Material
Cast Metal
Includes
Installation Manual, Template, Reference Guide, Operations Manual, Hardware
Trim Plate
Included
Hand
Nonhanded
For Location
Outdoor
Throw Type
Cross-Throw
Includes Hardware
Hardware Included
Installation Orientation
Horizontal/Vertical
Number of Pushbuttons
5
Operation Mode
Pushbutton
Product Type
Cabinet Lock
Includes Trim Plate
Trim Plate Included
Number of User Codes - Maximum
1
Override Type
Key
Handing Orientation
Non-Handed
Includes Handle
Handle Included
Resistance Properties
Vandal Resistant
For Materials
Sheet Metal

Description

Cabinet Lock, Handle Type Knob, Door Thickness 3/16 in, Deadbolt Latch Type, Included Trim Plate, 1 in Bolt Throw, Keypad 5 Pushbutton, Vandal Resistant, Hand Nonhanded, Finish Satin Chrome, Case Material Cast Metal, Series 9600, Outside Height 5 1/4 in, Outside Width 1 3/4 in, Outside Depth 3/4 in, Latch Length 1 in, Max. User Codes 1, Includes Installation Manual, Template, Reference Guide, Operations Manual, Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.