Zoro Homepage
This item is Discontinued.
Simplex Mechanical Lock, Satin Chrome, 5 Button 9682C2326D41

Mechanical Lock, Satin Chrome, 5 Button (Discontinued)

  • Mfr # 9682C2326D41
  • Zoro # G8741381
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9682C2326D41
Zoro #
G8741381
UPC #
-
Country of Origin
Mexico

Dimensions

For Door Thickness (In.)
5/8" to 7/8" (Wood Doors)
Door Thickness
3/16 in
Outside Height
5 1/4 in
Outside Depth
3/4 in
Latch Length
1 in
Outside Width
1 3/4 in
Body Height
5 1/4 in
Body Depth
3/4 in
For Surface Thickness - Maximum
3/16 in
Body Width
7/8 in

Details

Item
Cabinet Lock
Finish
Satin Chrome
Material
Metal
For Use With
Audio-Visual Cabinets, Courier Boxes, Gun Boxes, Liquor Cabinets, Medicine Chests, Cash Boxes, File Cabinets, Tool Boxes
Hand
Nonhanded
Trim Plate
Included
Series
9600
Handle Type
Knob
Includes
Installation Manual, Template, Reference Guide, Operations Manual, Hardware
Keypad
5 Pushbutton, Vandal Resistant
Case Material
Cast Metal
Bolt Throw
1 in
Max. User Codes
1
Latch Type
Deadbolt
Operation Mode
Pushbutton
Handing Orientation
Non-Handed
For Materials
Sheet Metal
Includes Hardware
Hardware Included
Number of User Codes - Maximum
1
Includes Trim Plate
Trim Plate Included
For Location
Outdoor
Includes Handle
Handle Included
Installation Orientation
Horizontal/Vertical
Throw Type
End-Throw
Number of Pushbuttons
5
Resistance Properties
Vandal Resistant
Product Type
Cabinet Lock
Override Type
Key

Description

Cabinet Lock, Handle Type Knob, Door Thickness 3/16 in, Deadbolt Latch Type, Included Trim Plate, 1 in Bolt Throw, Keypad 5 Pushbutton, Vandal Resistant, Hand Nonhanded, Finish Satin Chrome, Case Material Cast Metal, Series 9600, Outside Height 5 1/4 in, Outside Width 1 3/4 in, Outside Depth 3/4 in, Latch Length 1 in, Max. User Codes 1, Includes Installation Manual, Template, Reference Guide, Operations Manual, Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.