Zoro Homepage

Mechanical Lock, Satin Chrome, 5 Button

  • Mfr # C960226D41

  • Zoro # G8741345


product price: $94.69
/ea
Free Shipping & Returns

Key Features

For Door Thickness (In.)
5/8" to 7/8" (Wood Doors)
Finish
Satin Chrome
Material
Metal
For Use With
Audio-Visual Cabinets, Courier Boxes, Gun Boxes, Liquor Cabinets, Medicine Chests, Cash Boxes, File Cabinets, Tool Boxes
Max. User Codes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C960226D41
Zoro #
G8741345
UPC #
-
Country of Origin
Mexico

Dimensions

For Door Thickness (In.)
5/8" to 7/8" (Wood Doors)
Outside Width
1 3/4 in
Outside Height
5 1/4 in
Latch Length
1 in
Outside Depth
3/4 in
Door Thickness
5/8 in to 7/8 in
For Surface Thickness - Maximum
7/8 in
For Surface Thickness - Minimum
5/8 in
Body Depth
3/4 in
Body Width
7/8 in
Body Height
5 1/4 in

Details

Item
Cabinet Lock
Finish
Satin Chrome
Material
Metal
For Use With
Audio-Visual Cabinets, Courier Boxes, Gun Boxes, Liquor Cabinets, Medicine Chests, Cash Boxes, File Cabinets, Tool Boxes
Max. User Codes
1
Keypad
5 Pushbutton, Vandal Resistant
Bolt Throw
1 in
Latch Type
Spring Latch
Trim Plate
Included
Hand
Nonhanded
Case Material
Cast Metal
Includes
Installation Manual, Template, Reference Guide, Operations Manual, Hardware
Series
9600
Handle Type
Knob
Operation Mode
Pushbutton
Throw Type
End-Throw
Includes Hardware
Hardware Included
Override Type
Key
Number of User Codes - Maximum
1
Product Type
Cabinet Lock
Number of Pushbuttons
5
Resistance Properties
Vandal Resistant
Installation Orientation
Horizontal/Vertical
For Location
Outdoor
Includes Trim Plate
Trim Plate Included
For Materials
Wood
Includes Handle
Handle Included
Handing Orientation
Non-Handed

Description

Cabinet Lock, Handle Type Knob, Door Thickness 5/8 in to 7/8 in, Spring Latch Latch Type, Included Trim Plate, 1 in Bolt Throw, Keypad 5 Pushbutton, Vandal Resistant, Hand Nonhanded, Finish Satin Chrome, Case Material Cast Metal, Series 9600, Outside Height 5 1/4 in, Outside Width 1 3/4 in, Outside Depth 3/4 in, Latch Length 1 in, Max. User Codes 1, Includes Installation Manual, Template, Reference Guide, Operations Manual, Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.