Mechanical Push Button Lockset, Satin Chrome, 1-3/8" to 2-1/4" For Door Thickness, 5 Number of Keys

  • Mfr # 1021M26D41

  • Zoro # G8741022


product price:  $526.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness (In.)
1-3/8" to 2-1/4"
Finish
Satin Chrome
Material
Zinc
For Use With
Medeco R/C
Number of Keys
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1021M26D41
Zoro #
G8741022
UPC #
-
Country of Origin
Mexico

Dimensions

For Door Thickness (In.)
1-3/8" to 2-1/4"
Latch Length
1/2 in
Door Thickness
1-3/8 in to 2-1/4 in
Outside Depth
3 13/16 in
Manufacturers Warranty Length
3 yr
Inside Height
9 in
Outside Width
3 1/8 in
Outside Height
7 3/8 in
Inside Width
3 1/4 in
Overall Height
7 3/8 in
Overall Width
3 1/8 in
Latch Front Size
1/2"
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Overall Depth
3 13/16 in

Details

Item
Mechanical Push Button Lockset
Finish
Satin Chrome
Material
Zinc
For Use With
Medeco R/C
Number of Keys
5
Series
1000
Handle Type
Knob
ADA Compliant
No
Max. User Codes
1
Fire Rated
3 hr
Weather Resistant
Yes
Backset
2 3/4 in
Hand
Factory Left, Field Reversible
Standards
ANSI 156.2
Electrical/Mechanical
Mechanical
Keypad
5 Button, Vandal Resistant
Includes
Template
Function
Entry with Key Override
Case Material
Zinc
Operation Type
Push Button
Type
Mechanical
Product Type
Mechanical Push Button Lockset
Fire Rating
3 hr
Operating Temp. Range
-31 Degrees to 151 Degrees F
Max. Proximity Range
At Lock
Includes Hardware
Hardware Included
Lockset Handle Type
Knob
Lockset Type
Mechanical
User Codes - Maximum
1
Hand Orientation
Non-Handed
Lockset Function
Entrance
Number of Keypad Buttons
5
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Mechanical Push Button Lockset, Handle Type Knob, Function Entry with Key Override, Hand Factory Left, Field Reversible, Finish Satin Chrome, Door Thickness 1-3/8 in to 2-1/4 in, Keypad 5 Button, Vandal Resistant, Backset 2 3/4 in, ADA Compliant No, 3 hr Fire Rated, Case Material Zinc, Series 1000, Latch Length 1/2 in, Max. User Codes 1, Standards ANSI 156.2, Weather Resistant Yes, Includes Template, Mechanical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products