MechanicalPushButtonLock, For Sheet Metal
Mfr # 9661C10-26D-41
Zoro # G8693711
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Material
Metal
For Use With
Audio-Visual Cabinets, Courier Boxes, Gun Boxes, Liquor Cabinets, Medicine Chests, Cash Boxes, File Cabinets, Tool Boxes
Handle Type
Knob
Latch Type
Deadbolt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9661C10-26D-41
Zoro #
G8693711
UPC #
-
Country of Origin
United States
Dimensions
Body Width
7/8 in
Body Height
5 1/4 in
Body Depth
3/4 in
For Surface Thickness - Maximum
14 ga
For Surface Thickness - Minimum
20 ga
Details
Item
Cabinet Lock
Finish
Satin Chrome
Material
Metal
For Use With
Audio-Visual Cabinets, Courier Boxes, Gun Boxes, Liquor Cabinets, Medicine Chests, Cash Boxes, File Cabinets, Tool Boxes
Handle Type
Knob
Latch Type
Deadbolt
Throw Type
Cross-Throw
Resistance Properties
Vandal Resistant
Includes Handle
Handle Included
Number of Pushbuttons
5
Operation Mode
Pushbutton
Handing Orientation
Non-Handed
Product Type
Cabinet Lock
Installation Orientation
Horizontal/Vertical
Number of User Codes - Maximum
1
Override Type
Key
Includes Trim Plate
Trim Plate Not Included
For Materials
Sheet Metal
For Location
Outdoor
Description
Cabinet Lock, Handle Type Knob, Deadbolt Latch Type, Finish Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.