Zoro Homepage

MechnclPushButtnLock, ForEndThrowDeadbolt

  • Mfr # C9601-26D-41

  • Zoro # G8694917


product price: $82.29
/ea
Free Shipping & Returns

Key Features

For Door Thickness (In.)
5/8" to 7/8"
Finish
Satin Chrome
Material
Metal
For Use With
Audio-Visual Cabinets, Courier Boxes, Gun Boxes, Liquor Cabinets, Medicine Chests, Cash Boxes, File Cabinets, Tool Boxes
Includes
Trim Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C9601-26D-41
Zoro #
G8694917
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness (In.)
5/8" to 7/8"
For Surface Thickness - Minimum
5/8 in
Body Height
5 1/4 in
Body Depth
3/4 in
Body Width
7/8 in
For Surface Thickness - Maximum
7/8 in

Details

Item
Cabinet Lock
Finish
Satin Chrome
Material
Metal
For Use With
Audio-Visual Cabinets, Courier Boxes, Gun Boxes, Liquor Cabinets, Medicine Chests, Cash Boxes, File Cabinets, Tool Boxes
Includes
Trim Plate
Handle Type
Knob
Latch Type
Deadbolt
Includes Trim Plate
Trim Plate Included
For Materials
Wood
Handing Orientation
Non-Handed
Includes Handle
Handle Included
For Location
Outdoor
Operation Mode
Pushbutton
Number of Pushbuttons
5
Product Type
Cabinet Lock
Override Type
Key
Resistance Properties
Vandal Resistant
Number of User Codes - Maximum
1
Throw Type
End-Throw
Installation Orientation
Horizontal/Vertical

Description

Cabinet Lock, Handle Type Knob, Deadbolt Latch Type, Finish Satin Chrome, Includes Trim Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products