Zoro Homepage

POW'R RISER 100 T 26IN AIR

  • Mfr # JAS10026

  • Zoro # G212655705


product price: $31,128.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Body Material
Steel
Minimum Height
26 in
For Lifting
CAT large equipment, Off-road mining equipment, Railroad Engine, Railroad freight cars
Jack Type
Lifting Jack
Minimum Lift Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAS10026
Zoro #
G212655705
UPC #
812761051654
Country of Origin
United States

Dimensions

Minimum Height
26 in
Minimum Lift Height
1 in
Extension Screw Length
16 in
Maximum Lift Height
26 in

Details

Item
Lifting Jack
Body Material
Steel
For Lifting
CAT large equipment, Off-road mining equipment, Railroad Engine, Railroad freight cars
Jack Type
Lifting Jack
Features
89 dB, Remote Pendant Valve Type
Standards
ASME/ANSI B30.1
Load Capacity
100 ton
Power Source
Air
Lifting Actuator
Air Pump
For Vehicle Type
Off-road/mining, Rail cars

Description

High Tonnage Cylinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.