POW'R RISER 200T 26IN AIR
Mfr # JAS20026
Zoro # G112655676
product price: $45,920.99
/ea
Item requires special delivery charges. A $355.00 per item surcharge will be applied.
Key Features
Body Material
Steel
For Lifting
CAT large equipment, Off-road mining equipment, Railroad Engine, Railroad freight cars
Load Capacity
200 ton
Features
89 dB, Remote Pendant Valve Type
Jack Type
Lifting Jack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JAS20026
Zoro #
G112655676
UPC #
812761051685
Country of Origin
United States
Dimensions
Minimum Lift Height
1 in
Maximum Lift Height
26 in
Minimum Height
26 in
Extension Screw Length
15 5/16 in
Details
Item
Lifting Jack
Body Material
Steel
For Lifting
CAT large equipment, Off-road mining equipment, Railroad Engine, Railroad freight cars
Load Capacity
200 ton
Features
89 dB, Remote Pendant Valve Type
Jack Type
Lifting Jack
Standards
ASME/ANSI B30.1
Power Source
Air
For Vehicle Type
Off-road/mining, Rail cars
Lifting Actuator
Air Pump
Description
High Tonnage Cylinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.