Zoro Homepage

POW'R RISER 200T 37IN AIR

  • Mfr # JAS20037

  • Zoro # G512655689


product price: $48,584.99
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.

Key Features

Body Material
Steel
Lifting Actuator
Air Pump
Standards
ASME/ANSI B30.1
Power Source
Air
For Lifting
CAT large equipment, Off-road mining equipment, Railroad Engine, Railroad freight cars
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAS20037
Zoro #
G512655689
UPC #
812761051692
Country of Origin
United States

Dimensions

Maximum Lift Height
37 in
Minimum Height
37 in
Extension Screw Length
24 5/16 in
Minimum Lift Height
1 in

Details

Item
Lifting Jack
Body Material
Steel
Lifting Actuator
Air Pump
Standards
ASME/ANSI B30.1
Power Source
Air
For Lifting
CAT large equipment, Off-road mining equipment, Railroad Engine, Railroad freight cars
Load Capacity
200 ton
Features
89 dB, Remote Pendant Valve Type
Jack Type
Lifting Jack
For Vehicle Type
Off-road/mining, Rail cars

Description

High Tonnage Cylinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.